Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NLR-404QAT Dimmable Low Voltage Quick-Connect 4-Inch Remodel Housing 120/12-Volt White Baked Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NLR-404QAT Dimmable Low Voltage Quick-Connect 4-Inch Remodel Housing 120/12-Volt White Baked Enamel

SKU: 40057
Nora Lighting Low-voltage 4-Inch remodel housing in white baked enamel finish, features 0.05-Inch one-piece drawn aluminum construction. It accommodates 50-Watt MR16 lamp that has voltage rating of 120-Volts/12-Volts. It is 5/8 - 1-3/8-Inch ceiling four high tension tempered springs mountable. It has cut out of size 4-3/8-inches. It measures 14-1/2-Inch x 4-7/8-Inch x 5-5/8-Inch. Circular bracket on low-voltage trim offers a secure snap-in hold and friction-locked aiming adjustment. It contains preinstalled gaskets to restrict airflow from room into ceiling plenum. Housing is cULus listed and meets ASTM standards.
  • Low voltage trims include a tempered UV/shatter shield
  • Junction box is listed for through branch circuit wiring and contains six 1/2-Inch knockouts and four Romex® pryouts with strain relief
  • Quick connector provided
  • Dimmable

Overview

Nora Lighting Low-voltage 4-Inch remodel housing in white baked enamel finish, features 0.05-Inch one-piece drawn aluminum construction. It accommodates 50-Watt MR16 lamp that has voltage rating of 120-Volts/12-Volts. It is 5/8 - 1-3/8-Inch ceiling four high tension tempered springs mountable. It has cut out of size 4-3/8-inches. It measures 14-1/2-Inch x 4-7/8-Inch x 5-5/8-Inch. Circular bracket on low-voltage trim offers a secure snap-in hold and friction-locked aiming adjustment. It contains preinstalled gaskets to restrict airflow from room into ceiling plenum. Housing is cULus listed and meets ASTM standards.

Specifications

Standards
cULus Certified, Damp Location Rated with Feed Through, cULus Certified for Wet Location (Only with Designated Trims), Washington State Approved, Meets or exceeds ASTM-283 Air-Tight
Shape
No
Mounting
(4) High Tension Springs
Socket Type
No
Type
Low Voltage, Quick-Connect
Voltage Rating
120/12 Volt
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
50 Watt MR16
Shade Type
No
Transformer Type
120 Volt/12 Volt Magnetic
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111505
Manufacturer Part Number
NLR-404QAT
Manufacturer Name
Nora Lighting
UPC
73218040328
Dimensions
14-1/2 Inch Length x 4-7/8 Inch Width x 5-5/8 Inch Height
Item Name
Remodel Housing
Finish
White Baked Enamel
Dimmable
Yes
Degree of Protection
No
Cutout Size
4-3/8 Inch
Construction
1-Piece 0.05 Inch Drawn Aluminum
Brand Name
Nora Lighting

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.