Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NLR-403S/1EL Dimmable 4-Inch Low Voltage Shallow Remodel Housing White Baked Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NLR-403S/1EL Dimmable 4-Inch Low Voltage Shallow Remodel Housing White Baked Enamel

SKU: 253048
Nora Lighting Shallow low voltage remodel housing has aluminum housing and steel arm with white baked enamel finish for longer life. It supports 20 to 50-Watt 12-Volt MR16 lamp for energy efficiency, superior color rendering and long life. It is ideal for installation into existing sheet rock ceilings where access is only available from below the ceiling and for use in non-insulated ceilings, where insulation can be kept 3-Inch from fixtures. It includes four-high tension tempered steel springs to secure remodel housing to ceiling. Low voltage remodel housing is cULus listed.
  • Housing terminates at a 1/4-Inch ceiling flange for even positioning of housing angle within the ceiling
  • Structural arm consisting of 0.05-Inch structural steel connects housing with junction box and ballast
  • Non-IC housings require a minimum clearance of 3-inches from thermal insulation and 1/2-Inch from adjacent building components
  • Low voltage bi-pin socket with heat shield
  • Junction box is pre-wired 15 cu.in, 0.06-Inch thick galvanized steel, with six 1/2-Inch knockouts, four Romex® pryouts and snap-on cover
  • Use magnetic low voltage dimming control with magnetic transformer or electronic low voltage dimming control with electronic transformer

Overview

Nora Lighting Shallow low voltage remodel housing has aluminum housing and steel arm with white baked enamel finish for longer life. It supports 20 to 50-Watt 12-Volt MR16 lamp for energy efficiency, superior color rendering and long life. It is ideal for installation into existing sheet rock ceilings where access is only available from below the ceiling and for use in non-insulated ceilings, where insulation can be kept 3-Inch from fixtures. It includes four-high tension tempered steel springs to secure remodel housing to ceiling. Low voltage remodel housing is cULus listed.

Specifications

Lamp Type/Designation
12 Volt MR16
Shape
No
Socket Type
Bi-Pin
Temperature Rating
122 deg F Ambient
Type
Low Voltage
Ceiling Type
No
Lamp Included
No
Shade Type
No
Transformer Type
120/12 Volt Electronic
Trim Size
4 Inch
Component Type
No
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
Power Factor
>0.95
UPC
73218040007
Manufacturer Name
Nora Lighting
Manufacturer Part Number
NLR-403S/1EL
Mounting
Ceiling
Brand Name
Nora Lighting
Construction
Aluminum Housing, Steel Arm
Cutout Size
4-1/4 Inch
Lamp Wattage
20 - 50 Watt
Item Name
Shallow Remodel Housing
Finish
White Baked Enamel
Dimmable
Yes
Dimensions
11-3/4 Inch Length x 4-7/8 Inch Width x 3-1/2 Inch Depth
Degree of Protection
No
Standards
cULus Certified
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.