Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NHRIC-527QAT 5-Inch Line Voltage Shallow Remodel Housing 50-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NHRIC-527QAT 5-Inch Line Voltage Shallow Remodel Housing 50-Watt

SKU: 307935
Nora Lighting Line voltage shallow remodel housing has 0.04-Inch aluminum construction for longer life. The housing provides bar hangers with 90-degree repositioning ability and socket clips that is automatically positioned for optimum performance and lamp position consistency. It is perfect for IC applications. Shallow remodel housing meets cULus, ASTM-283 and Washington State standards.
  • Quick connector provided
  • Direct contact allowed, so no clearances are required
  • Reduces air loss for energy efficiency
  • Housing contains three UL approved quick connections that allow insertion of 1/4-Inch stripped solid or tinned standard conductors to be inserted into the connector
  • Connectors are pre-attached to fixture power, common and ground circuits
  • Structural arm consisting of 0.05-Inch structural steel connects housing with junction box

Overview

Nora Lighting Line voltage shallow remodel housing has 0.04-Inch aluminum construction for longer life. The housing provides bar hangers with 90-degree repositioning ability and socket clips that is automatically positioned for optimum performance and lamp position consistency. It is perfect for IC applications. Shallow remodel housing meets cULus, ASTM-283 and Washington State standards.

Specifications

Shape
No
Socket Type
No
Type
Line Voltage
Ceiling Type
Air-Tight
Lamp Included
No
Shade Type
No
Trim Size
5 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
73218046241
Manufacturer Name
Nora Lighting
Manufacturer Part Number
NHRIC-527QAT
Mounting
Tension Spring
Brand Name
Nora Lighting
Construction
0.04 Inch Aluminum
Cutout Size
5-5/8 Inch
Lamp Wattage
50 Watt
Item Name
Shallow Remodel Housing
Includes
Protective Cap
For Use With
Existing Shallow Sheet Rock Ceilings
Finish
No
Dimmable
No
Dimensions
13-1/4 Inch Length x 5-1/2 Inch Width x 5-7/8 Inch Depth
Degree of Protection
No
Standards
cULus Certified for Damp and Wet Location, ASTM-283, Washington State Approved
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.