Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NHIC-501QAT Line Voltage Quick-Connect IC Air-Tight 5-Inch New Construction Housing

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NHIC-501QAT Line Voltage Quick-Connect IC Air-Tight 5-Inch New Construction Housing

SKU: 122503
Nora Lighting Line-voltage 5-Inch new construction housing features 0.04-Inch steel construction. It accommodates 75-Watt lamp. This housing has floating socket. It is insulated air-tight ceiling mountable. It has cut out of size 5-1/2-inches. It measures 10-1/2-Inch x 7-1/4-Inch x 7-1/2-Inch. It fits to maximum ceiling thickness of 1-3/4-inches. Housing contains gaskets to restrict airflow from room into ceiling plenum. An included protective cap guards socket interior during ceiling painting. Housing is cULus listed and meets ASTM standards.
  • Rated for direct contact with insulation
  • Socket clips to trim for instant vertical lamp alignment
  • Reduces air loss for energy efficiency
  • Bar hangers with 90-degree repositioning ability
  • Comes with quick connect wiring connectors
  • 24-1/2-Inch Bar hangers with captive nails and alignment foot

Overview

Nora Lighting Line-voltage 5-Inch new construction housing features 0.04-Inch steel construction. It accommodates 75-Watt lamp. This housing has floating socket. It is insulated air-tight ceiling mountable. It has cut out of size 5-1/2-inches. It measures 10-1/2-Inch x 7-1/4-Inch x 7-1/2-Inch. It fits to maximum ceiling thickness of 1-3/4-inches. Housing contains gaskets to restrict airflow from room into ceiling plenum. An included protective cap guards socket interior during ceiling painting. Housing is cULus listed and meets ASTM standards.

Specifications

Shape
No
Socket Type
Floating Medium
Type
Line Voltage, Quick-Connect
Ceiling Type
Insulated, Air-Tight
Lamp Included
No
Shade Type
No
Trim Size
5 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
73218046133
Manufacturer Name
Nora Lighting
Manufacturer Part Number
NHIC-501QAT
Brand Name
Nora Lighting
Construction
0.04 Inch Steel
Cutout Size
5-1/2 Inch
Lamp Wattage
75 Watt
Item Name
New Construction Housing
Finish
No
Dimmable
No
Dimensions
10-1/2 Inch Length x 7-1/4 Inch Width x 7-1/2 Inch Height
Degree of Protection
No
Standards
cULus Certified, Damp Location Rated with Feed Through, cULus Certified Wet Location Rated (Only with Designated Trims), Meets or Exceeds ASTM-283 Air-Tight Requirements, Washington State Approved, NYC Approved: Calendar 43895
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.