Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NATL-524 Non-Dimmable Direct Plug-In LED Driver 100 - 240-Volt AC Input 24-Volt DC Output 24-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NATL-524 Non-Dimmable Direct Plug-In LED Driver 100 - 240-Volt AC Input 24-Volt DC Output 24-Watt Output

SKU: 117518
Nora Lighting Non-dimmable direct plug-in LED driver has input voltage rating of 100 - 240-Volt AC. It measures 1-1/2-Inch x 1-3/4-Inch x 3-3/4-Inch. It has output voltage rating of 24-Volt DC and output power rating of 24-Watts. It has 6-ft cord for flexible use. This direct plug-in LED driver is suitable for use with 24-Volt LED lightbar, 24-Volt LED standard tape light, 24-Volt RGB color changing LED tape light and 24-Volt LED high output tape light. Non-dimmable LED driver is cULus listed.
  • Input voltage rating of 100 - 240-Volt AC
  • Cord of size 6-ft
  • Suitable for use with 24-Volt LED lightbar, 24-Volt LED standard tape light and 24-Volt RGB color changing LED tape light

Overview

Nora Lighting Non-dimmable direct plug-in LED driver has input voltage rating of 100 - 240-Volt AC. It measures 1-1/2-Inch x 1-3/4-Inch x 3-3/4-Inch. It has output voltage rating of 24-Volt DC and output power rating of 24-Watts. It has 6-ft cord for flexible use. This direct plug-in LED driver is suitable for use with 24-Volt LED lightbar, 24-Volt LED standard tape light, 24-Volt RGB color changing LED tape light and 24-Volt LED high output tape light. Non-dimmable LED driver is cULus listed.

Specifications

Width
1.75
Type
Non-Dimmable
Input Voltage
100 - 240 Volt AC
Output Voltage
24 Volt DC
Standards
cULus Certified
UNSPSC
39111800
Energy Star Flag
No
UPC
73218023081
Manufacturer Name
Nora Lighting
Manufacturer Part Number
NATL-524
Brand Name
Nora Lighting
Height
3.75
Item Name
Direct Plug-In LED Driver
Length
1.5
Degree of Protection
No
Category Level One Search
Lighting
Category Level Three Search
LED Drivers
Category Level Two Search
Lamps, Bulbs and Drivers
Leaf Node Search
LED Drivers
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.