Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NON ILLUMINATED PUSHBUTTON SIEM7 3SU11500AB101BA0 22MM PB

  

*Images are for illustration purposes only and may not be an exact representation of the product

NON ILLUMINATED PUSHBUTTON SIEM7 3SU11500AB101BA0 22MM PB

SKU: 541759
ROUND TYPE; 22 MILLIMETER SIZE; 1NO CONTACT CONFIGURATION; MOMENTARY OPERATION TYPE; UL, CSA, CE, CCC, EAC APPROVAL; NEMA 1/2/3/3R/4/4X/12, IP20/66/67/69 ENCLOSURE; METAL BODY MATERIAL; SILVER METAL BEZEL MATERIAL; BLACK CAP/LENS COLOR; SIEMENS BRAND

Overview

ROUND TYPE; 22 MILLIMETER SIZE; 1NO CONTACT CONFIGURATION; MOMENTARY OPERATION TYPE; UL, CSA, CE, CCC, EAC APPROVAL; NEMA 1/2/3/3R/4/4X/12, IP20/66/67/69 ENCLOSURE; METAL BODY MATERIAL; SILVER METAL BEZEL MATERIAL; BLACK CAP/LENS COLOR; SIEMENS BRAND

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Germany
UNSPSC
39122216
GTIN
00804766071904
Brand Name
No
Manufacturer Part Number
3SU11500AB101BA0
Manufacturer Name
SIEMENS BREAKERS STARTERS CONTROLS
UPC
80476607190
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.