NMLT1/2MR Liquidtight Non-Metallic Flexible Conduit 1/2-Inch x Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

NMLT1/2MR Liquidtight Non-Metallic Flexible Conduit 1/2-Inch x Master Reel

SKU: 398509
Liquid-tight non-metallic flexible conduit of trade size 1/2-Inch, is suitable for indoor and outdoor use such as indoor lighting, water treatment systems and HVAC equipment. It has inside diameter of 0.622 - 0.64-Inch and outside diameter of 0.82 - 0.84-Inch. Flexible conduit in gray color, features PVC construction to resists heat, oil and chemical breakdown. Conduit is UL listed.
  • Convenient markings in feet aid for quick and easy measurement
  • Comes in gray color
  • Features heat-resistant PVC construction

Overview

Liquid-tight non-metallic flexible conduit of trade size 1/2-Inch, is suitable for indoor and outdoor use such as indoor lighting, water treatment systems and HVAC equipment. It has inside diameter of 0.622 - 0.64-Inch and outside diameter of 0.82 - 0.84-Inch. Flexible conduit in gray color, features PVC construction to resists heat, oil and chemical breakdown. Conduit is UL listed.

Specifications

UNSPSC
39131706
Energy Star Flag
No
RoHS Flag
Yes
Degree of Protection
No
Country Of Origin
France
Manufacturer Part Number
NMLT1/2MR
Inside Diameter
0.622
Material
PVC
Item Name
Liquidtight Non-Metallic Flexible Conduit
Finish
No
Brand Name
No
Color
Gray
Standards
UL Listed
Trade Size
1/2 Inch
Temperature Rating
80 deg C Dry, 60 deg C Wet, -34 to 70 deg C Oil
Schedule
No
Packing Type
Master Reel
Outside Diameter
0.84
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.