New England Lighting S240TEBO/UV/REF 4-Light Tandem Fluorescent Strip Light 32-Watt Phosphate Coated White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

New England Lighting S240TEBO/UV/REF 4-Light Tandem Fluorescent Strip Light 32-Watt Phosphate Coated White Enamel

SKU: 127914
New England Lighting Tandem fluorescent striplight is standard grade open channel lighting strip that supports two lamp combinations. This striplight is surface or pendent mountable in individual or continuous rows. Its housing features die-formed heavy gauge steel construction with phosphate coating for maximum strength and uniformity. Surface is electrostatically sprayed with high-quality white enamel for minimum reflectance of 87%. Fixture has power rating of 128-Watts and is suitable for factories, warehouses and shops or any area requiring industrial lighting. Fluorescent fixture is UL listed standards.
  • Standard ballast operates at universal voltage (UV)
  • All-metal parts are thoroughly cleaned and treated to prevent rust and deterioration with a phosphate coating
  • Housings die-formed of heavy gauge steel is designed for maximum strength and uniformity

Overview

New England Lighting Tandem fluorescent striplight is standard grade open channel lighting strip that supports two lamp combinations. This striplight is surface or pendent mountable in individual or continuous rows. Its housing features die-formed heavy gauge steel construction with phosphate coating for maximum strength and uniformity. Surface is electrostatically sprayed with high-quality white enamel for minimum reflectance of 87%. Fixture has power rating of 128-Watts and is suitable for factories, warehouses and shops or any area requiring industrial lighting. Fluorescent fixture is UL listed standards.

Specifications

Type
Tandem
Socket Type
No
Shape
No
Reflector Type
Polished Aluminum
Number of Lamps
4.0000
Mounting
Surface
Fixture Wattage
128 Watt
Lamp Included
No
Lamp Type/Designation
T8 Fluorescent
Shade Type
No
Standards
UL Listed
Energy Star Flag
No
Brand Name
New England Lighting
Lamp Wattage
32 Watt
Manufacturer Name
New England Lighting
Manufacturer Part Number
S240TEBO/UV/REF
Degree of Protection
No
Finish
Phosphate Coating White Enamel
Ballast Type
Electronic Octron
Construction
Die Formed Heavy Gauge Steel Housing, Polished Aluminum Reflector
Dimensions
96 Inch Length x 4-1/4 Inch Width x 1-7/8 Inch Depth
Dimmable
No
Item Name
Fluorescent Strip Light

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.