Voltage Rating | 120 Volt |
Type | Plymouth Series, Solid-Sided |
---|---|---|---|
Socket Type | No |
Shape | No |
Number of Lamps | 3.0000 |
Mounting | Surface |
Fixture Wattage | 96 Watt |
Lamp Included | No |
Lamp Type/Designation | T8 Fluorescent |
Shade Type | Virgin Acrylic Lens |
Standards | UL Listed |
Energy Star Flag | No |
Brand Name | New England Lighting |
Lamp Wattage | 32 Watt |
Manufacturer Name | New England Lighting |
Manufacturer Part Number | PLM24340AL18EBO-UV |
Degree of Protection | No |
Finish | Phosphate Coating White Enamel |
Ballast Type | Electronic Octron |
Construction | Die Formed 20 Gauge Cold Rolled Steel Housing |
Dimensions | 48 Inch Length x 24 Inch Width x 5-1/2 Inch Depth |
Dimmable | No |
Item Name | Parabolic Fluorescent Fixture |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.