Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

New England Lighting CON240EBO/UV 2-Light Pendant/Row Mount Concord Series Fluorescent Fixture 32-Watt Phosphate Coated White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

New England Lighting CON240EBO/UV 2-Light Pendant/Row Mount Concord Series Fluorescent Fixture 32-Watt Phosphate Coated White Enamel

SKU: 130904
New England Lighting Concord series fluorescent fixture of 2-lamp combination, provides indirect illumination featuring perforated metal for contemporary design of decor. Fixture is pendent or row mountable in individual or by means of airplane cable or rods. It has ballast housing that features die-formed 20-gauge steel construction with phosphate coating for maximum strength and uniformity. Surface is electrostatically sprayed with high-quality white enamel for minimum reflectance of 87%. Perforated basket is attached to the ends for safety and easy top relamping. This tandem fixture has power rating of 64-Watts and is suitable for factories, warehouses and shopping areas. Fluorescent fixture is UL listed standards.
  • Standard ballast operates at universal voltage (UV)
  • All-metal parts are thoroughly cleaned and treated to prevent rust and deterioration with a phosphate coating
  • Ballast housing and end caps are die formed of 20-gauge steel for maximum strength and uniformity

Overview

New England Lighting Concord series fluorescent fixture of 2-lamp combination, provides indirect illumination featuring perforated metal for contemporary design of decor. Fixture is pendent or row mountable in individual or by means of airplane cable or rods. It has ballast housing that features die-formed 20-gauge steel construction with phosphate coating for maximum strength and uniformity. Surface is electrostatically sprayed with high-quality white enamel for minimum reflectance of 87%. Perforated basket is attached to the ends for safety and easy top relamping. This tandem fixture has power rating of 64-Watts and is suitable for factories, warehouses and shopping areas. Fluorescent fixture is UL listed standards.

Specifications

Type
Concord Series
Socket Type
No
Shape
No
Number of Lamps
2.0000
Mounting
Pendant/Row
Fixture Wattage
64 Watt
Lamp Included
No
Lamp Type/Designation
T8 Fluorescent
Shade Type
No
Standards
UL Listed
Energy Star Flag
No
Brand Name
New England Lighting
Lamp Wattage
32 Watt
Manufacturer Name
New England Lighting
Manufacturer Part Number
CON240EBO/UV
Degree of Protection
No
Finish
Phosphate Coating White Enamel
Ballast Type
Electronic Octron
Construction
Die Formed 20 Gauge Steel Housing
Dimensions
48 Inch Length x 10-3/4 Inch Width x 4-1/8 Inch Depth
Dimmable
No
Item Name
Fluorescent Fixture

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.