Tour  

New England Lighting CC126/100-16 Feed Hardware Cable Canopy Kit 8-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

New England Lighting CC126/100-16 Feed Hardware Cable Canopy Kit 8-ft

SKU: 402267
New England Lighting Feed hardware cable canopy kit includes one MGR 1/4-Inch-20 cable gripper, one 104 locknut, one 100-Inch galvanized cable with molded stop and 18/3 power cord.
  • Contains MGR 1/4-Inch - 20 cable gripper, 104 locknut, 100-Inch galvanized cable with molded stop and 18/3 power cord
  • Power cord drops from the ceiling to supply power to a fixture
  • Suspension cable for fixture support

Overview

New England Lighting Feed hardware cable canopy kit includes one MGR 1/4-Inch-20 cable gripper, one 104 locknut, one 100-Inch galvanized cable with molded stop and 18/3 power cord.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Socket Type
No
Manufacturer Part Number
CC126/100-16
Manufacturer Name
New England Lighting
Item Name
Feed Hardware Cable Canopy Kit
Includes
(1) MGR 1/4-20 Cable Gripper, (1) 104 Locknut, (1) 100 Inch Galvanized Cable with Molded Stop and (1) 18/3 Power Cord
Dimensions
8 ft
Brand Name
New England Lighting
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.