Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

New England Lighting 24MS240UAEBO/UV 2-Light Mayflower Series Solid-Sided Fluorescent Surface Module 40-Watt 120-Volt Phosphate Coated White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

New England Lighting 24MS240UAEBO/UV 2-Light Mayflower Series Solid-Sided Fluorescent Surface Module 40-Watt 120-Volt Phosphate Coated White Enamel

SKU: 112761
New England Lighting Mayflower series fluorescent surface module with solid-sided square shape, has heavy gauge cold-rolled steel housing construction with phosphate and white enamel coating to provide minimum reflectance of 89% and for added durability. Diffuser shielding are completely enclosed in heavy gauge steel envelope to eliminate light leakage. It features standard ballast of universal voltage. It has fixture power rating of 80-Watts and voltage rating of 120-Volts. This module measuring 24-Inch x 24-Inch x 3-1/2-Inch, supports U-Bent T8 fluorescent lamps for lighting. Fluorescent surface module is UL listed.
  • Shielding is completely enclosed in heavy gauge steel envelope type frame, invisibly hinged and designed to eliminate light leak
  • Standard ballast operates at universal voltage (UV)
  • Solid sided surface module with a variety lamps and diffusers to match all types of environments
  • All-metal parts die formed from heavy gauge cold-rolled steel housing spot welded to insure uniformity and dimensional stability

Overview

New England Lighting Mayflower series fluorescent surface module with solid-sided square shape, has heavy gauge cold-rolled steel housing construction with phosphate and white enamel coating to provide minimum reflectance of 89% and for added durability. Diffuser shielding are completely enclosed in heavy gauge steel envelope to eliminate light leakage. It features standard ballast of universal voltage. It has fixture power rating of 80-Watts and voltage rating of 120-Volts. This module measuring 24-Inch x 24-Inch x 3-1/2-Inch, supports U-Bent T8 fluorescent lamps for lighting. Fluorescent surface module is UL listed.

Specifications

Is Hazardous
No
Fixture Wattage
80 Watt
Socket Type
No
Type
Mayflower Series, Solid-Sided
Shape
Square
Lamp Included
No
Lamp Type/Designation
U-Bent T8 Fluorescent
Shade Type
No
Standards
UL Listed
Energy Star Flag
No
Number of Lamps
2.0000
Voltage Rating
120 Volt
Mounting
Surface
Manufacturer Name
New England Lighting
Manufacturer Part Number
24MS240UAEBO/UV
Lamp Wattage
40 Watt
Ballast Type
Electronic
Finish
Phosphate Coating White Enamel
Dimmable
No
Dimensions
24 Inch Length x 24 Inch Width x 3-1/2 Inch Depth
Degree of Protection
No
Construction
Heavy Gauge Cold Rolled Steel Housing
Brand Name
New England Lighting
Item Name
Fluorescent Surface Module

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.