Murray WPL4412RJ 1-Phase UNI-PAK 4-Gang Ringless Meter Socket With Lever Bypass 5 Jaw 200-Amp/225-Amp 120/240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray WPL4412RJ 1-Phase UNI-PAK 4-Gang Ringless Meter Socket With Lever Bypass 5 Jaw 200-Amp/225-Amp 120/240 Volt

SKU: 121674
Murray UNI-PAK 1-Phase 5-jaw ringless meter socket with lever bypass, has an ampere rating from 200 to 225-Amps and voltage rating of 120/240-Volts. The 4-position meter socket with ringless cover, has overhead or underground feed location. This wall-mountable socket measures 36.38-Inch x 10.5-Inch x 63.5-Inch. The 4-Gang meter main with eight cutout, has a bus rating of 400-Amps. The ringless meter socket is UL listed.
  • Uni-PAK metering offers maximum flexibility and easy installation
  • Has bus rating of 400-Amps
  • Wall mountable
  • Has a dimension of 36.38-Inch x 10.5-Inch x 63.5-Inch

Overview

Murray UNI-PAK 1-Phase 5-jaw ringless meter socket with lever bypass, has an ampere rating from 200 to 225-Amps and voltage rating of 120/240-Volts. The 4-position meter socket with ringless cover, has overhead or underground feed location. This wall-mountable socket measures 36.38-Inch x 10.5-Inch x 63.5-Inch. The 4-Gang meter main with eight cutout, has a bus rating of 400-Amps. The ringless meter socket is UL listed.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
GTIN
00040892874051
Standards
UL Listed
Brand Name
Murray
Amperage Rating
200 Amp, 225 Amp Maximum
RoHS Flag
Contact manufacturer
Number of Jaws
5.0000
Voltage Rating
120/240 Volt
Type
UNI-PAK, 4-Gang
UNSPSC
39121102
Country Of Origin
United States of America
Energy Star Flag
No
UPC
04089287405
Manufacturer Name
Murray
Manufacturer Part Number
WPL4412RJ
Number of Cutouts
8.0000
Mounting
Wall
Finish
No
Feed Location
Overhead/Underground
Dimensions
36.38 Inch Width x 10.5 Inch Depth x 63.5 Inch Height
Cover Type
Ringless
Number of Spaces
4
Cable Entry
Top/Bottom
Bus Rating
400 Amp
Phase
1
Item Name
Ringless Meter Socket With Lever Bypass

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.