Murray MPD2175 Plug-In Mount Type MD-T Main And Branch Circuit Breaker 2-Pole 175-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray MPD2175 Plug-In Mount Type MD-T Main And Branch Circuit Breaker 2-Pole 175-Amp 120/240-Volt AC

SKU: 109936
Murray Type MD-T 2-Pole main and branch circuit breaker is rated at 175-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It measures 7.61-Inch x 3.5-Inch x 6.65-Inch. This 1-Phase circuit breaker with load side lug terminal connection, accommodates one copper/aluminum wire of size 1-AWG - 300-KCMIL. This circuit breaker features common and thermal-magnetic trip function to ensure reliability. This circuit breaker supports plug-in mounting. It is suitable for use on rock solid loadcenter and commercial meter module. Main and branch circuit breaker is UL listed.
  • Suitable for use on rock solid loadcenter and commercial meter module
  • Measures 7.610-Inch x 3.5-Inch x 6.65-Inch
  • Has interrupt rating of 10-Kilo-Amps

Overview

Murray Type MD-T 2-Pole main and branch circuit breaker is rated at 175-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It measures 7.61-Inch x 3.5-Inch x 6.65-Inch. This 1-Phase circuit breaker with load side lug terminal connection, accommodates one copper/aluminum wire of size 1-AWG - 300-KCMIL. This circuit breaker features common and thermal-magnetic trip function to ensure reliability. This circuit breaker supports plug-in mounting. It is suitable for use on rock solid loadcenter and commercial meter module. Main and branch circuit breaker is UL listed.

Specifications

Dimensions
7.61 Inch Width x 3.5 Inch Depth x 6.65 Inch Height
Mounting
Plug-In
Phase
1
Number of Poles
2
Brand Name
Murray
Item Name
Main And Branch Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Conductor Size
(1) 1 AWG-300 KCMIL Copper/Aluminum
Manufacturer Name
Murray
UPC
04089200641
Actuator
No
Voltage Rating
120/240 Volt AC
Type
Type MD-T
Trip Type
Thermal Magnetic, Common
Terminal Connection
Load Side Lug
Amperage Rating
175 Amp
Manufacturer Part Number
MPD2175
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121603
Standards
UL Listed
GTIN
00040892006414
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.