Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray MP245 Plug-In Mount Type MP-T Circuit Breaker 2-Pole 45-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray MP245 Plug-In Mount Type MP-T Circuit Breaker 2-Pole 45-Amp 120/240-Volt AC

SKU: 119347
Murray Type MP-T 2-Pole plug-in circuit breaker is rated at 45-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It measures 2-Inch x 3-Inch x 3-1/8-Inch. This 1-Phase plug-in circuit breaker with load side lug terminals connection, accommodates aluminum wire of size 8 - 4-AWG and copper wire of size 8 - 6-AWG. Circuit breaker with trip range of 350 - 550-Amps, features common and thermal-magnetic trip function to ensure reliability. Circuit breaker with Insta-Wire®, supports plug-in mounting. It is suitable for use on WMM/WML/WMT meter stack and loadcenters. It withstands temperature of 60/75 deg C. Plug-in circuit breaker is UL listed, CSA certified and NEMA compliant.
  • Suitable for use on WMM/WML/WMT meter stack and loadcenters
  • Measures 2-Inch x 3-Inch x 3-1/8-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

Murray Type MP-T 2-Pole plug-in circuit breaker is rated at 45-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It measures 2-Inch x 3-Inch x 3-1/8-Inch. This 1-Phase plug-in circuit breaker with load side lug terminals connection, accommodates aluminum wire of size 8 - 4-AWG and copper wire of size 8 - 6-AWG. Circuit breaker with trip range of 350 - 550-Amps, features common and thermal-magnetic trip function to ensure reliability. Circuit breaker with Insta-Wire®, supports plug-in mounting. It is suitable for use on WMM/WML/WMT meter stack and loadcenters. It withstands temperature of 60/75 deg C. Plug-in circuit breaker is UL listed, CSA certified and NEMA compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00040892519402
Standards
UL 489 Listed, NEMA AB1, CSA C22.1 No.5.1 Certified
Country Of Origin
Mexico
UNSPSC
39121601
Voltage Rating
120/240 Volt AC
Type
Type MP-T
Trip Type
Thermal Magnetic, Common
Trip Range
350 - 550 Amp
Terminal Connection
Load Side Lug
Frequency Rating
60 Hz
Actuator
No
Amperage Rating
45 Amp at 40 deg C
Brand Name
Murray
Conductor Size
8-6 AWG Copper, 8-4 AWG Aluminum
Dimensions
2 Inch Width x 3 Inch Depth x 3-1/8 Inch Height
Frame
MP
Interrupt Rating
10 Kilo-Amp
Item Name
Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
04089251940
Manufacturer Part Number
MP245
Manufacturer Name
Murray
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.