Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray MP235 Plug-In Mount Type MP-T Circuit Breaker 2-Pole 35-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray MP235 Plug-In Mount Type MP-T Circuit Breaker 2-Pole 35-Amp 120/240-Volt AC

SKU: 100123
Murray Type MP-T 2-Pole plug-in circuit breaker is rated at 35-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It measures 2-Inch x 3-Inch x 3-1/8-Inch. This 1-Phase plug-in circuit breaker with load side lug terminals connection, accommodates aluminum/copper wire of size 16 - 4-AWG. Circuit breaker with trip range of 350 - 700-Amps, features common and thermal-magnetic trip function to ensure reliability. Circuit breaker with Insta-Wire®, supports plug-in mounting. It is suitable for use on WMM/WML/WMT meter stack and loadcenters. It withstands temperature of 60/75 deg C. Plug-in circuit breaker is UL listed, CSA certified and NEMA compliant.
  • Suitable for use on WMM/WML/WMT meter stack and loadcenters
  • Measures 2-Inch x 3-Inch x 3-1/8-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

Murray Type MP-T 2-Pole plug-in circuit breaker is rated at 35-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It measures 2-Inch x 3-Inch x 3-1/8-Inch. This 1-Phase plug-in circuit breaker with load side lug terminals connection, accommodates aluminum/copper wire of size 16 - 4-AWG. Circuit breaker with trip range of 350 - 700-Amps, features common and thermal-magnetic trip function to ensure reliability. Circuit breaker with Insta-Wire®, supports plug-in mounting. It is suitable for use on WMM/WML/WMT meter stack and loadcenters. It withstands temperature of 60/75 deg C. Plug-in circuit breaker is UL listed, CSA certified and NEMA compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120/240 Volt AC
Trip Type
Thermal Magnetic, Common
Trip Range
350 - 700 Amp
UNSPSC
39121601
Item Name
Circuit Breaker
UPC
04089251939
Manufacturer Name
Murray
Type
Type MP-T
RoHS Flag
Contact manufacturer
Manufacturer Part Number
MP235
Terminal Connection
Load Side Lug
Mounting
Plug-In
Number of Poles
2
Phase
1
Interrupt Rating
10 Kilo-Amp
Standards
UL 489 Listed, NEMA AB1, CSA C22.1 No.5.1 Certified
Brand Name
Murray
Conductor Size
16-4 AWG Copper/Aluminum
GTIN
00040892519396
Amperage Rating
35 Amp at 40 deg C
Dimensions
2 Inch Width x 3 Inch Depth x 3-1/8 Inch Height
Frequency Rating
60 Hz
Actuator
No
sku
100123
Frame
MP
Country Of Origin
Mexico
Energy Star Flag
No
Bulb Overall Shape
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Color Temperature
No
Bulb Base
No
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.