Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray LP442SS 3-Phase 4-Wire Main Breaker Load Center 42-Circuits 120/240-Volt AC 208Y/120-Volt AC 400-Amp NEMA 1 Rock Solid™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray LP442SS 3-Phase 4-Wire Main Breaker Load Center 42-Circuits 120/240-Volt AC 208Y/120-Volt AC 400-Amp NEMA 1 Rock Solid™

SKU: 122779
Murray Rock Solid™ Main breaker loadcenter is rated at 120/240-Volt AC or 208Y/120-Volt AC and 400-Amps. Interrupt current rating of this 42-space loadcenter is 10-Kilo-Amps. This 3-Phase loadcenter has copper bus and NEMA 1 indoor enclosure for longer endurance. It measures 58-Inch x 20-Inch x 6-Inch. This 42-Circuit loadcenter incorporating 4-Wire wiring configuration, is suitable for service entrance applications. It features split neutral type. Main breaker loadcenter is UL listed.
  • For service entrance applications
  • Current rating of 400-Amps
  • Voltage rating of 120/240-Volt AC and 208y/120-Volt AC

Overview

Murray Rock Solid™ Main breaker loadcenter is rated at 120/240-Volt AC or 208Y/120-Volt AC and 400-Amps. Interrupt current rating of this 42-space loadcenter is 10-Kilo-Amps. This 3-Phase loadcenter has copper bus and NEMA 1 indoor enclosure for longer endurance. It measures 58-Inch x 20-Inch x 6-Inch. This 42-Circuit loadcenter incorporating 4-Wire wiring configuration, is suitable for service entrance applications. It features split neutral type. Main breaker loadcenter is UL listed.

Specifications

Sub Brand
Rock Solid™
Country Of Origin
United States of America
Energy Star Flag
No
UNSPSC
39121101
RoHS Flag
Contact manufacturer
GTIN
00040892269604
Standards
UL 50, 67 Listed
NEMA Configuration
No
Phase
3
Neutral Type
Split
Wiring Configuration
4-Wire
Voltage Rating
120/240 Volt AC, 208Y/120 Volt AC
Number of Circuits
42.0000
Amperage Rating
400 Amp
Brand Name
Murray
UPC
04089226960
Manufacturer Name
Murray
Manufacturer Part Number
LP442SS
Item Name
Main Breaker Load Center
Interrupt Rating
10 Kilo-Amp
Finish
No
Enclosure
NEMA 1 Indoor
Breaker/Load Center Type
MP-HT, MQH, MD-H, MPP-HT, MQL, MP-MT, MPP-MT
Dimensions
58 Inch Length x 20 Inch Width x 6 Inch Depth
Degree of Protection
No
Construction
Copper Bus
Number of Spaces
(42) 1 Inch
Actuator
No
Fusible
No
Fuse Type
No
Is PFA Discontinued
No
Category Level Three Search
Main Breaker Load Centers
Category Level Two Search
Load Centers
Category Level One Search
Power Distribution
Leaf Node Search
Main Breaker Load Centers

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.