Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray JC0406L1200RH 1-Phase Low Voltage Residential Ringless Meter Main 4 Jaw 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray JC0406L1200RH 1-Phase Low Voltage Residential Ringless Meter Main 4 Jaw 200-Amp

SKU: 68352
Murray Low voltage residential ringless meter main features captive deadfront screw and overhead and underground feed. The low voltage residential meter main is rated at 200-Amps and 120/240-Volts. It is interrupt rated at 22-Kilo-Amps. The 3-Wire, 1-Phase meter main accommodates aluminum/copper wire of size 6-AWG 250-kcmil. The surface mount meter main has NEMA 3R enclosure. Ringless meter main is UL listed.
  • Side hinged door, only one screw required to remove door
  • Meter socket jaw guides provided on ringless devices
  • Ring and ringless versions are available
  • 5th jaw option available
  • For service entrance equipment

Overview

Murray Low voltage residential ringless meter main features captive deadfront screw and overhead and underground feed. The low voltage residential meter main is rated at 200-Amps and 120/240-Volts. It is interrupt rated at 22-Kilo-Amps. The 3-Wire, 1-Phase meter main accommodates aluminum/copper wire of size 6-AWG 250-kcmil. The surface mount meter main has NEMA 3R enclosure. Ringless meter main is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
68352
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Number of Jaws
4.0000
Type
Low Voltage Residential
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00040892008913
Standards
UL Listed
Number of Spaces
4
Phase
1
Number of Circuits
6.0000
Brand Name
Murray
Manufacturer Part Number
JC0406L1200RH
Manufacturer Name
Murray
UPC
04089200891
Amperage Rating
200 Amp
Conductor Size
6 AWG-250 KCMIL Copper/Aluminum
Mounting
Surface
Item Name
Ringless Meter Main
Interrupt Rating
22 Kilo-Amp
Finish
No
Dimensions
17.1 Inch Width x 5 Inch Depth x 19.7 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.