Murray Feiss P1302WOW/AF 1-Light Mini Pendant Fixture 60-Watt 120-Volt AC Weathered Oak Wood/Antique Forged Iron Allier

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss P1302WOW/AF 1-Light Mini Pendant Fixture 60-Watt 120-Volt AC Weathered Oak Wood/Antique Forged Iron Allier

SKU: 307697
Standard Pack/Case Quantity: 1/Pack
Murray Feiss Allier Collection 1-Light mini pendant fixture features 160-Inch cord/wire. The fixture with a power rating of 60-Watts and voltage rating of 120-Volts AC, supports one medium lamp. This fixture measuring 10-Inch x 12-1/2-Inch, can be converted into incandescent lamps. The fixture is cULus listed.
  • Used for dry applications
  • Mountable to�box connection
  • Has a dimension of 10-Inch x 12-1/2-Inch

Overview

Murray Feiss Allier Collection 1-Light mini pendant fixture features 160-Inch cord/wire. The fixture with a power rating of 60-Watts and voltage rating of 120-Volts AC, supports one medium lamp. This fixture measuring 10-Inch x 12-1/2-Inch, can be converted into incandescent lamps. The fixture is cULus listed.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(1) 60 Watt Incandescent
Lamp Included
No
Fixture Wattage
60 Watt
Chain/Stem Length
60 Inch
Base Backplate
6-1/2 Inch Dia x 3/4 Inch Height
Voltage Rating
120 Volt AC
Style
Transitional
Socket Type
Medium
Shape
No
Shade Type
No
UPC
01481752427
Manufacturer Part Number
P1302WOW/AF
Number of Lamps
1.0000
Manufacturer Name
Murray Feiss
UNSPSC
39111521
Standards
cULus Certified
Finish
Weathered Oak Wood, Antique Forged Iron
Item Name
Mini Pendant Fixture
Brand Name
Murray Feiss
Energy Star Flag
No
Collection
Allier
Lamp Wattage
60 Watt
Includes
160 Inch Lead Wire, 60 Inch Chain
Dimmable
No
Dimensions
10 Inch Dia x 12-1/2 Inch Height
Standard Pack/Case Quantity
1/Pack
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.