Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray Feiss OL5902BK 3-Light Wall Lantern 60-Watt 120-Volt Black Martinsville

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss OL5902BK 3-Light Wall Lantern 60-Watt 120-Volt Black Martinsville

SKU: 159074
Standard Pack/Case Quantity: 1/Pack
Murray Feiss Martinsville Collection 180-Watt Outdoor lantern in black finish, features steel/aluminum/glass construction. The clear seeded glass reflector ensures uniform light distribution. This lantern supports three 60-Watt Candelabra B10 Torpedo lamps that have voltage rating of 120-Volts. It measures 10-1/4-Inch x 17-Inch. This lantern has 11-1/2-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 5-Inch x 12-Inch x 1-1/8-Inch.
  • Fixture wattage rating of 180-Watts
  • Accommodates three lamps
  • Features clear seeded glass reflector

Overview

Murray Feiss Martinsville Collection 180-Watt Outdoor lantern in black finish, features steel/aluminum/glass construction. The clear seeded glass reflector ensures uniform light distribution. This lantern supports three 60-Watt Candelabra B10 Torpedo lamps that have voltage rating of 120-Volts. It measures 10-1/4-Inch x 17-Inch. This lantern has 11-1/2-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 5-Inch x 12-Inch x 1-1/8-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Collection
Martinsville
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
B10 Torpedo
Shade Type
Clear Seeded Glass
Standards
Wet Safety Rated
Number of Lamps
3.0000
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
sku
159074
Base Backplate
5 Inch Length x 12 Inch Width x 1-1/8 Inch Depth
UPC
01481747820
Manufacturer Name
Murray Feiss
Manufacturer Part Number
OL5902BK
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Black
Dimmable
No
Dimensions
10-1/4 Inch Width x 17 Inch Height
Construction
Steel, Aluminum, Glass
Brand Name
Murray Feiss
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.