Murray Feiss OL5412GBZ 3-Light Pendant Light 60-Watt 120-Volt Grecian Bronze Cotswold Lane

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss OL5412GBZ 3-Light Pendant Light 60-Watt 120-Volt Grecian Bronze Cotswold Lane

SKU: 332167
Standard Pack/Case Quantity: 1/Pack
Murray Feiss Cotswold Lane Collection Pendant light in Grecian bronze finish, has aluminum construction for added strength, durability and corrosion resistance. This traditional style light has candelabra socket to accommodate three 60-Watt A19 incandescent lamps for lighting. It incorporates clear seeded glass shade for even light distribution. The round pendant light has a fixture power rating of 180-Watts and voltage rating of 120-Volts. This pendant mountable light has 5-1/4-Inch Dia x 15/16-Inch base backplate for ease of mounting. The pendant light measuring 12-Inch x 26-1/2-Inch, is suitable for use in damp locations. The pendant light is UL listed.
  • Made from aluminum for corrosion resistance and durability
  • Has Grecian bronze finish
  • Suitable for damp locations

Overview

Murray Feiss Cotswold Lane Collection Pendant light in Grecian bronze finish, has aluminum construction for added strength, durability and corrosion resistance. This traditional style light has candelabra socket to accommodate three 60-Watt A19 incandescent lamps for lighting. It incorporates clear seeded glass shade for even light distribution. The round pendant light has a fixture power rating of 180-Watts and voltage rating of 120-Volts. This pendant mountable light has 5-1/4-Inch Dia x 15/16-Inch base backplate for ease of mounting. The pendant light measuring 12-Inch x 26-1/2-Inch, is suitable for use in damp locations. The pendant light is UL listed.

Specifications

Lamp Type/Designation
(3) 60 Watt A19 Incandescent
Shade Type
Clear Seeded Glass
Manufacturer Name
Murray Feiss
UPC
01481731777
Manufacturer Part Number
OL5412GBZ
Fixture Wattage
180 Watt
Lamp Included
No
Item Name
Pendant Light
Dimmable
No
Dimensions
12 Inch Width x 26-1/2 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Mounting
Pendant
Finish
Grecian Bronze
Collection
Cotswold Lane
Brand Name
Murray Feiss
Construction
Aluminum
Chain/Stem Length
60 Inch Chain
Base Backplate
5-1/4 Inch Dia x 15/16 Inch Depth
Style
Traditional
Socket Type
Candelabra
Standard Pack/Case Quantity
1/Pack
Shape
Round
Energy Star Flag
No
Lamp Wattage
60 Watt
UNSPSC
39111600
GTIN
00014817317770
Standards
UL Listed
Number of Lamps
3.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.