Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray Feiss OL1907GBZ 3-Light Dome Top Post Mount Lantern 60-Watt 120-Volt Grecian Bronze Castle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss OL1907GBZ 3-Light Dome Top Post Mount Lantern 60-Watt 120-Volt Grecian Bronze Castle

SKU: 178386
Standard Pack/Case Quantity: 1/Pack
Murray Feiss Castle Collection 180-Watt Post lantern in Grecian bronze finish, features aluminum construction. The clear bent beveled glass reflector ensures uniform light distribution. This lantern supports three 60-Watt Candelabra B10 Torpedo lamps that have voltage rating of 120-Volts. It measures 9-1/4-Inch Dia x 22-1/4-Inch. This lantern comes with 12-Inch lead wire for easy installation.
  • Fixture wattage rating of 180-Watts
  • Accommodates three lamps
  • Features clear bent beveled glass reflector

Overview

Murray Feiss Castle Collection 180-Watt Post lantern in Grecian bronze finish, features aluminum construction. The clear bent beveled glass reflector ensures uniform light distribution. This lantern supports three 60-Watt Candelabra B10 Torpedo lamps that have voltage rating of 120-Volts. It measures 9-1/4-Inch Dia x 22-1/4-Inch. This lantern comes with 12-Inch lead wire for easy installation.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Collection
Castle
Voltage Rating
120 Volt
Type
Dome Top
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
B10 Torpedo
Shade Type
Clear Bent Beveled Glass
Standards
Wet Safety Rated
Number of Lamps
3.0000
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
sku
178386
Mounting
Post
UPC
01481721885
Manufacturer Name
Murray Feiss
Manufacturer Part Number
OL1907GBZ
Lamp Wattage
60 Watt
Item Name
Post Mount Lantern
Finish
Grecian Bronze
Dimmable
No
Dimensions
9-1/4 Inch Dia x 22-1/4 Inch Height
Construction
Aluminum
Brand Name
Murray Feiss
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.