Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray Feiss OL1900BK 1-Light Wall Lantern 100-Watt 120-Volt Black Castle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss OL1900BK 1-Light Wall Lantern 100-Watt 120-Volt Black Castle

SKU: 107280
Murray Feiss Castle Collection Outdoor transitional wall lantern has aluminum construction with black finish for long-life durability. It supports 100-Watt incandescent lamp type. This wall lantern features medium socket and translucent linen glass panel shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. It is suitable for wet locations. The wall lantern is CFL convertible.
  • Perfect for wet locations
  • CFL convertible
  • Voltage rating of 120-Volts

Overview

Murray Feiss Castle Collection Outdoor transitional wall lantern has aluminum construction with black finish for long-life durability. It supports 100-Watt incandescent lamp type. This wall lantern features medium socket and translucent linen glass panel shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. It is suitable for wet locations. The wall lantern is CFL convertible.

Specifications

Voltage Rating
120 Volt
Base Backplate
4-1/2 Inch Width x 7-1/2 Inch Height
Style
Transitional
Socket Type
Medium
Collection
Castle
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Size
9 Inch x 6-1/2 Inch
Shade Type
Translucent Linen Glass Panel
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
OL1900BK
Manufacturer Name
Murray Feiss
UPC
01481721875
Finish
Black
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
7 Inch Width x 8-1/4 Inch Depth x 11-3/4 Inch Height
Degree of Protection
No
Construction
Aluminum
Brand Name
Murray Feiss

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.