Murray Feiss F3052/4SN/PN Chandelier 60-Watt 120-Volt AC Satin Nickel/Polished Nickel Pentagram

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss F3052/4SN/PN Chandelier 60-Watt 120-Volt AC Satin Nickel/Polished Nickel Pentagram

SKU: 344133
Murray Feiss Pentagram Collection Chandelier employs four 60-Watt candelabra socket B Torpedo shaped lamps. It has a fixture power rating of 240-Watts and voltage rating of 120-Volts. This transitional style chandelier with clear silver cord, features steel construction with satin nickel/polished nickel finish. It has a dimension of 20-Inch Dia x 18.63-Inch. The white shantung silk shade of this chandelier helps to bring an elegant look to the decor. This chandelier with 60-Inch chain, supports pendant and ceiling mounting and comes with 180-Inch lead wire. Chandelier is cUL and cETL listed.
  • Designed to accept four B Torpedo shaped lamps
  • Fixture power rating of 240-Watts
  • Decorative satin nickel/polished nickel finish contrasts with white shantung silk shade resulting in a distinctive lighting accent
  • Suitable for use in dry locations

Overview

Murray Feiss Pentagram Collection Chandelier employs four 60-Watt candelabra socket B Torpedo shaped lamps. It has a fixture power rating of 240-Watts and voltage rating of 120-Volts. This transitional style chandelier with clear silver cord, features steel construction with satin nickel/polished nickel finish. It has a dimension of 20-Inch Dia x 18.63-Inch. The white shantung silk shade of this chandelier helps to bring an elegant look to the decor. This chandelier with 60-Inch chain, supports pendant and ceiling mounting and comes with 180-Inch lead wire. Chandelier is cUL and cETL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
01481754251
Manufacturer Part Number
F3052/4SN/PN
Manufacturer Name
Murray Feiss
Shade Type
White Shantung Silk
Mounting
Pendant/Ceiling
Construction
Steel
Degree of Protection
No
Dimensions
20 Inch Dia x 18.63 Inch Height
Dimmable
No
Includes
Lead Wire
Lamp Wattage
60 Watt
Number of Lamps
4.0000
Shape
No
Socket Type
Candelabra
Style
Transitional
Voltage Rating
120 Volt AC
Collection
Pentagram
Fixture Wattage
240 Watt
Lamp Included
No
Lamp Type/Designation
(4) 60 Watt B Torpedo
Chain/Stem Length
60 Inch
UNSPSC
39111506
Item Name
Chandelier
Brand Name
Murray Feiss
Energy Star Flag
No
Standards
cUL Certified, cETL Certified
Finish
Satin Nickel/Polished Nickel
Color
Clear Silver Cord

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.