Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murray Feiss 7POST-SBR Straight Post Mount Lantern Sorrel Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murray Feiss 7POST-SBR Straight Post Mount Lantern Sorrel Brown

SKU: 333095
Standard Pack/Case Quantity: 1/Pack
Murray Feiss Post mountable outdoor lantern in sorrel brown finish, features aluminum construction. It measures 3-Inch x 84-1/4-Inch.
  • Aluminum construction for longer life
  • Post mountable
  • Measures 3-Inch x 84-1/4-Inch

Overview

Murray Feiss Post mountable outdoor lantern in sorrel brown finish, features aluminum construction. It measures 3-Inch x 84-1/4-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Straight
Socket Type
No
Shape
No
Lamp Included
No
UNSPSC
39111600
Shade Type
No
Standards
Wet Safety Rated
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
sku
333095
Mounting
Post
UPC
01481747710
Manufacturer Name
Murray Feiss
Manufacturer Part Number
7POST-SBR
Item Name
Post Mount Lantern
Finish
Sorrel Brown
Dimmable
No
Dimensions
3 Inch Width x 84-1/4 Inch Height
Construction
Aluminum
Brand Name
Murray Feiss
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.