Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss WB1270BS Wall Bracket Fixture 100 Watt 120 Volt AC Brushed Steel Vista

SKU: 102080
Murfeiss Vista Collection Wall bracket fixture in brushed steel finish, uses 100-Watt A-19 incandescent bulb. Bulb has voltage rating of 120 Volt AC. White alabaster glass diffuser shade brings elegance to home. It measures 8 Inch x 8 Inch. This medium socket light fixture has 8-Inch lead wire for hassle-free installation. Light fixture is UL listed.
  • Uses 100-Watt A-19 incandescent bulb
  • Measures 8 Inch x 8 Inch
  • Has brushed steel finish

Overview

Murfeiss Vista Collection Wall bracket fixture in brushed steel finish, uses 100-Watt A-19 incandescent bulb. Bulb has voltage rating of 120 Volt AC. White alabaster glass diffuser shade brings elegance to home. It measures 8 Inch x 8 Inch. This medium socket light fixture has 8-Inch lead wire for hassle-free installation. Light fixture is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Background Color
No
Face Type
No
Lens Type
No
Letter Color
No
Lamp Type/Designation
(1) 100 Watt A19 Incandescent Bulb
Voltage Rating
120 Volt AC
Base Backplate
6-1/2 Inch Width x 7-1/4 Inch Height
Collection
Vista
Fixture Wattage
100 Watt
Lamp Included
No
Shade Type
White Alabaster Glass Diffuser
Manufacturer Part Number
WB1270BS
Manufacturer Name
Murfeiss
UPC
1481729018
UNSPSC
39111536
Standards
UL Listed
Socket Type
Medium
Standard Pack/Case Quantity
1/Pack
Degree of Protection
No
Dimensions
8 Inch Width x 8 Inch Height
Dimmable
No
Finish
Brushed Steel
Item Name
Wall Bracket Fixture
Lamp Wattage
100 Watt
Brand Name
Murfeiss
sku
102080
Number of Lamps
1
Energy Star Flag
No
Shape
No
Pending Enrichment
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.