Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss VS8003-ORB 3-Light Traditional Bath Fixture 100-Watt 120-Volt Oil Rubbed Bronze Canterbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss VS8003-ORB 3-Light Traditional Bath Fixture 100-Watt 120-Volt Oil Rubbed Bronze Canterbury

SKU: 412569
Murfeiss Canterbury Collection 3-Light bath light fixture in oil rubbed bronze finish, features steel construction. Opal white etched glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 18-1/2-Inch x 9-Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.
  • Lamp power rating of 100-Watts
  • Measures 18-1/2-Inch x 9-Inch
  • Comes in oil rubbed bronze finish

Overview

Murfeiss Canterbury Collection 3-Light bath light fixture in oil rubbed bronze finish, features steel construction. Opal white etched glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 18-1/2-Inch x 9-Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Base Backplate
8-1/2 Inch Width x 4-1/2 Inch Height
Collection
Canterbury
Shade Type
Opal White Etched Glass
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt A19 Incandescent
Style
Traditional
Socket Type
Medium
UPC
01481725238
Manufacturer Name
Murfeiss
Manufacturer Part Number
VS8003-ORB
Shape
No
Brand Name
Murfeiss
Construction
Steel
Number of Lamps
3.0000
Mounting
Wall
Lamp Wattage
100 Watt
Item Name
Bath Fixture
Finish
Oil Rubbed Bronze
Dimmable
No
Dimensions
18-1/2 Inch Width x 9 Inch Height
Degree of Protection
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.