Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss VS7403-CH 3-Light Traditional Wallmount Bath Fixture 100 Watt 120 Volt Chrome Bentley

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss VS7403-CH 3-Light Traditional Wallmount Bath Fixture 100 Watt 120 Volt Chrome Bentley

SKU: 229
Murfeiss Bentley Collection 3-Light bath light fixture in chrome finish, features steel construction. Opal white etched glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120 Volts. It measures 18 Inch x 6-1/2 Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.
  • Lamp power rating of 100 Watts
  • Measures 18 Inch x 6-1/2 Inch
  • Comes in chrome finish

Overview

Murfeiss Bentley Collection 3-Light bath light fixture in chrome finish, features steel construction. Opal white etched glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120 Volts. It measures 18 Inch x 6-1/2 Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.

Specifications

List UOM Qty
1
Order UOM
ea
Letter Color
No
Lens Type
No
Background Color
No
Face Type
No
Dimensions
18 Inch Width x 6-1/2 Inch Height
UPC
01481723906
UNSPSC
39111536
Lamp Wattage
100 Watt
Dimmable
No
Base Backplate
5 Inch Dia x 1-1/16 Inch Depth
Lamp Type/Designation
(3) 100 Watt A19 Incandescent
Style
Traditional
Brand Name
Murfeiss
Socket Type
Medium
Shade Type
Opal White Etched Glass
Collection
Bentley
Construction
Steel
Degree of Protection
No
Shape
No
Energy Star Flag
No
Lamp Included
No
Number of Lamps
3.0000
Manufacturer Name
Murfeiss
Manufacturer Part Number
VS7403-CH
Voltage Rating
120 Volt
Mounting
Wall
Item Name
Bath Fixture
sku
229
Fixture Wattage
300 Watt
Finish
Chrome
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.