Murfeiss VS6703-CH 3-Light Traditional Bath Fixture 100-Watt 120-Volt Chrome Bristol

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss VS6703-CH 3-Light Traditional Bath Fixture 100-Watt 120-Volt Chrome Bristol

SKU: 321
Murfeiss Bristol Collection 3-Light bath light fixture in chrome finish, features steel construction. White alabaster glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 18-Inch x 7-3/4-Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.
  • Lamp power rating of 100-Watts
  • Measures 18-Inch x 7-3/4-Inch
  • Comes in chrome finish

Overview

Murfeiss Bristol Collection 3-Light bath light fixture in chrome finish, features steel construction. White alabaster glass shade brings elegance to the home. This traditional light fixture uses three 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 18-Inch x 7-3/4-Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
Lamp Type/Designation
(3) 100 Watt A19 Incandescent
Voltage Rating
120 Volt
Lamp Included
No
Fixture Wattage
300 Watt
Collection
Bristol
Base Backplate
5-1/16 Inch Dia
Socket Type
Medium
Manufacturer Part Number
VS6703-CH
Manufacturer Name
Murfeiss
UPC
01481723126
Shade Type
White Alabaster Glass Diffuser
Style
Traditional
Shape
No
UNSPSC
39111536
Finish
Chrome
Construction
Steel
Item Name
Bath Fixture
Brand Name
Murfeiss
Energy Star Flag
No
Number of Lamps
3.0000
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
18 Inch Width x 7-3/4 Inch Height
Degree of Protection
No
Mounting
Wall

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.