Murfeiss VS10404-BS 4-Light Transitional Bath Fixture 100-Watt 120-Volt Brushed Steel Vista™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss VS10404-BS 4-Light Transitional Bath Fixture 100-Watt 120-Volt Brushed Steel Vista™

SKU: 103089
Murfeiss Vista™ Collection 4-Light bath light fixture in brushed steel finish, features steel construction. White alabaster glass shade brings elegance to the home. This transitional light fixture uses four 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 35-1/4-Inch x 8-Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.
  • Lamp power rating of 100-Watts
  • Measures 35-1/4-Inch x 8-Inch
  • Comes in brushed steel finish

Overview

Murfeiss Vista™ Collection 4-Light bath light fixture in brushed steel finish, features steel construction. White alabaster glass shade brings elegance to the home. This transitional light fixture uses four 100-Watt A-19 incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 35-1/4-Inch x 8-Inch. This wall mountable light fixture has 8-Inch lead wire for hassle-free installation.

Specifications

Face Type
No
Letter Color
No
Lamp Type/Designation
(4) 100 Watt A19 Incandescent
Voltage Rating
120 Volt
Lamp Included
No
Fixture Wattage
400 Watt
Collection
Vista™
Base Backplate
5-1/2 Inch Dia
Socket Type
Medium
Manufacturer Part Number
VS10404-BS
Manufacturer Name
Murfeiss
UPC
01481728939
Shade Type
White Alabaster Glass Diffuser
Style
Transitional
Shape
No
UNSPSC
39111536
Finish
Brushed Steel
Construction
Steel
Item Name
Bath Fixture
Brand Name
Murfeiss
Energy Star Flag
No
Number of Lamps
4.0000
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
35-1/4 Inch Width x 8 Inch Height
Degree of Protection
No
Mounting
Wall

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.