Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss P1354SN 1-Light Mini Pendant Fixture 75-Watt 120-Volt Satin Nickel Hobson

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss P1354SN 1-Light Mini Pendant Fixture 75-Watt 120-Volt Satin Nickel Hobson

SKU: 395858
Murfeiss Hobson Collection 1-Light mini pendant fixture in satin nickel finish, features steel construction. Clear seeded glass offers even light distribution. Fixture supports one 75-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 7-1/2-Inch Dia x 11-3/4-Inch x 56-3/8-Inch. This 6-/12-Inch stem helps to hang this fixture. Fixture comes with 180-Inch lead wire for hassle-free installation. Fixture is cETL listed for dry locations.
  • Fixture power rating of 75-Watts
  • Measures 7-1/2-Inch Dia x 11-3/4-Inch x 56-3/8-Inch
  • Comes in satin nickel finish

Overview

Murfeiss Hobson Collection 1-Light mini pendant fixture in satin nickel finish, features steel construction. Clear seeded glass offers even light distribution. Fixture supports one 75-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 7-1/2-Inch Dia x 11-3/4-Inch x 56-3/8-Inch. This 6-/12-Inch stem helps to hang this fixture. Fixture comes with 180-Inch lead wire for hassle-free installation. Fixture is cETL listed for dry locations.

Specifications

Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Clear Seeded Glass
Lamp Type/Designation
(1) 75 Watt A19 Incandescent
Standards
cETL Listed for Dry Locations
Lamp Included
No
Fixture Wattage
75 Watt
Collection
Hobson
Chain/Stem Length
6 Inch, 12 Inch
Voltage Rating
120 Volt
UPC
01481753759
Manufacturer Name
Murfeiss
Manufacturer Part Number
P1354SN
UNSPSC
39111521
Energy Star Flag
No
Shape
No
Finish
Satin Nickel
Item Name
Mini Pendant Fixture
Dimmable
No
Dimensions
7-1/2 Inch Dia x 11-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
75 Watt
Construction
Steel Body, Steel Stem
Brand Name
Murfeiss
Socket Type
Medium
Number of Lamps
1.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.