Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss P1261ORB 1-Light Mini Pendant Fixture 100-Watt 120-Volt Oil Rubbed Bronze Urban Renewal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss P1261ORB 1-Light Mini Pendant Fixture 100-Watt 120-Volt Oil Rubbed Bronze Urban Renewal

SKU: 108405
Murfeiss Urban Renewal Collection 1-Light mini pendant fixture in oil rubbed bronze finish, features steel/glass construction. Clear seeded glass shade measuring 5-3/4-Inch Dia x 8-Inch, brings elegance to the home. Fixture supports one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 5-3/4-Inch Dia x 10-Inch. Base backplate of this fixture measures 5-1/4-Inch Dia x 3/4-Inch. This 6-/12-Inch stem helps to hang this fixture. Fixture comes with 180-Inch lead wire for hassle-free installation. Fixture is UL listed for dry locations.
  • Fixture power rating of 100-Watts
  • Measures 5-3/4-Inch Dia x 10-Inch
  • Comes in oil rubbed bronze finish

Overview

Murfeiss Urban Renewal Collection 1-Light mini pendant fixture in oil rubbed bronze finish, features steel/glass construction. Clear seeded glass shade measuring 5-3/4-Inch Dia x 8-Inch, brings elegance to the home. Fixture supports one 100-Watt A-19 incandescent lamp that has voltage rating of 120-Volts. Fixture measures 5-3/4-Inch Dia x 10-Inch. Base backplate of this fixture measures 5-1/4-Inch Dia x 3/4-Inch. This 6-/12-Inch stem helps to hang this fixture. Fixture comes with 180-Inch lead wire for hassle-free installation. Fixture is UL listed for dry locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Base Backplate
5-1/4 Inch Dia x 3/4 Inch Height
Chain/Stem Length
6 Inch, 12 Inch
Collection
Urban Renewal
Fixture Wattage
100 Watt
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shape
No
Shade Size
5-3/4 Inch Dia x 8 Inch Height
Shade Type
Clear Seeded Glass
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Brand Name
Murfeiss
Construction
Steel, Glass
Degree of Protection
No
UPC
01481748343
Dimensions
5-3/4 Inch Dia x 10 Inch Height
Dimmable
No
Finish
Oil Rubbed Bronze
Number of Lamps
1.0000
Manufacturer Name
Murfeiss
Manufacturer Part Number
P1261ORB
Lamp Wattage
100 Watt
Item Name
Mini Pendant Fixture
Standards
UL Listed for Dry Locations

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.