Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss OL5907BK 3-Light Wall Lantern 60-Watt 120-Volt Black Martinsville

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss OL5907BK 3-Light Wall Lantern 60-Watt 120-Volt Black Martinsville

SKU: 107551
Murfeiss Martinsville Collection Outdoor lantern in black finish, features stainless steel/aluminum construction. Clear seeded glass shade brings elegance to the home. This traditional style lantern uses three 60-Watt B Torpedo incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. Lantern measures 22-1/4-Inch x 10-1/4-Inch. Post mountable lantern is great choice for your do-it-yourself project. Outdoor lantern is cUL listed.
  • Uses three B torpedo candelabra 60-Watt lamps
  • Highlighted with clear seeded glass shade
  • Safety listed for use in wet locations

Overview

Murfeiss Martinsville Collection Outdoor lantern in black finish, features stainless steel/aluminum construction. Clear seeded glass shade brings elegance to the home. This traditional style lantern uses three 60-Watt B Torpedo incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. Lantern measures 22-1/4-Inch x 10-1/4-Inch. Post mountable lantern is great choice for your do-it-yourself project. Outdoor lantern is cUL listed.

Specifications

Voltage Rating
120 Volt
Style
Traditional
Socket Type
Candelabra
Collection
Martinsville
Fixture Wattage
180 Watt
Shape
No
Number of Lamps
3.0000
Lamp Included
No
Lamp Type/Designation
(3) 60 Watt Type B Torpedo Incandescent
Shade Type
Clear Seeded Glass
Standards
cUL Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
OL5907BK
Manufacturer Name
Murfeiss
UPC
01481747822
Mounting
Pole
Finish
Black
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
10-1/4 Inch Width x 22-1/4 Inch Height
Degree of Protection
No
Construction
Stainless Steel/Aluminum
Brand Name
Murfeiss

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.