Tour  

Murfeiss OL5402BK 3-Light Wall Lantern 60-Watt 120-Volt Black Cotswold Lane

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss OL5402BK 3-Light Wall Lantern 60-Watt 120-Volt Black Cotswold Lane

SKU: 134979
Murfeiss Cotswold Lane Collection Outdoor wall lantern in black finish, features aluminum construction. Clear beveled glass shade brings elegance to the home. This transitional/traditional style lantern uses three 60-Watt A-19 incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. Circular shape lantern measures 23-3/4-Inch x 9-1/2-Inch. Wall lantern is cUL listed.
  • Uses three A-19 candelabra 60-Watt lamps
  • Highlighted with clear beveled glass shade
  • Safety listed for use in wet locations

Overview

Murfeiss Cotswold Lane Collection Outdoor wall lantern in black finish, features aluminum construction. Clear beveled glass shade brings elegance to the home. This transitional/traditional style lantern uses three 60-Watt A-19 incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. Circular shape lantern measures 23-3/4-Inch x 9-1/2-Inch. Wall lantern is cUL listed.

Specifications

Collection
Cotswold Lane
Shape
Circular
Base Backplate
5-1/8 Inch Width x 13-3/8 Inch Height
Voltage Rating
120 Volt
Style
Transitional/Traditional
Socket Type
Candelabra
Fixture Wattage
180 Watt
Number of Lamps
3.0000
Lamp Included
No
Lamp Type/Designation
(3) 60 Watt A19 Incandescent
Shade Type
Clear Beveled Glass
Standards
cUL Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
OL5402BK
Manufacturer Name
Murfeiss
UPC
01481731828
Mounting
Wall
Finish
Black
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Dimmable
Yes
Dimensions
9-1/2 Inch Width x 23-3/4 Inch Height
Degree of Protection
No
Brand Name
Murfeiss

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.