Murfeiss OL2200BB 1-Light Wall Lantern 100-Watt 120-Volt Burnished Bronze Lighthouse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss OL2200BB 1-Light Wall Lantern 100-Watt 120-Volt Burnished Bronze Lighthouse

SKU: 100018
Murfeiss Lighthouse Collection Outdoor wall lantern in burnished bronze finish, features aluminum construction. Opal etched glass shade brings elegance to the home. This cottage/contemporary/modern style lantern uses one 100-Watt A-19 incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. Circular shape lantern measures 11-Inch x 4-1/2-Inch. It comes with 8-Inch lead wire for hassle-free installation. Wall lantern is cUL listed.
  • Uses one A-19 medium 100-Watt lamp
  • Safety listed for use in wet locations
  • Decorative burnished bronze finish

Overview

Murfeiss Lighthouse Collection Outdoor wall lantern in burnished bronze finish, features aluminum construction. Opal etched glass shade brings elegance to the home. This cottage/contemporary/modern style lantern uses one 100-Watt A-19 incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. Circular shape lantern measures 11-Inch x 4-1/2-Inch. It comes with 8-Inch lead wire for hassle-free installation. Wall lantern is cUL listed.

Specifications

Collection
Lighthouse
Shape
Circular
Voltage Rating
120 Volt
Style
Cottage/Contemporary/Modern
Socket Type
Medium
Fixture Wattage
100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Etched Opal Glass
Standards
cUL Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
OL2200BB
Manufacturer Name
Murfeiss
UPC
01481723173
Mounting
Wall
Finish
Burnished Bronze
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
4-1/2 Inch Width x 11 Inch Height
Degree of Protection
No
Brand Name
Murfeiss

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.