Murfeiss OL11201DWZ 1-Light LED Outdoor Wall Sconce 22-Watt 120-Volt 2700K Dark Weathred Zinc Ledgend

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss OL11201DWZ 1-Light LED Outdoor Wall Sconce 22-Watt 120-Volt 2700K Dark Weathred Zinc Ledgend

SKU: 377534
Murfeiss Ledgend Collection Outdoor wall sconce in dark weathered zinc finish, features steel construction. Seeded glass shade brings elegance to the home. This contemporary/transitional style wall sconce uses one 22-Watt LED lamp. Lamp has color rendering index of 90 CRI and color temperature rating of 2700K. Lamp offers 1600-Lumens of bright light output. Integrated socket lamp has voltage rating of 120-Volts. Lamp has average life of 30000 hours. Wall sconce measures 17-1/2-Inch x 5-Inch. Wall/ceiling mountable sconce is great choice for your do-it-yourself project. It comes with 8-Inch lead wire for hassle-free installation. Wall sconce is cETL listed and ADA compliant.
  • Highlighted with white glass diffuser
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Features steel construction

Overview

Murfeiss Ledgend Collection Outdoor wall sconce in dark weathered zinc finish, features steel construction. Seeded glass shade brings elegance to the home. This contemporary/transitional style wall sconce uses one 22-Watt LED lamp. Lamp has color rendering index of 90 CRI and color temperature rating of 2700K. Lamp offers 1600-Lumens of bright light output. Integrated socket lamp has voltage rating of 120-Volts. Lamp has average life of 30000 hours. Wall sconce measures 17-1/2-Inch x 5-Inch. Wall/ceiling mountable sconce is great choice for your do-it-yourself project. It comes with 8-Inch lead wire for hassle-free installation. Wall sconce is cETL listed and ADA compliant.

Specifications

Lumens
1600 Lumens
Shape
No
Number of Lamps
1.0000
Mounting
Ceiling/Wall
Lamp Wattage
22 Watt
Item Name
Wall Sconce
Finish
Dark Weathered Zinc
Dimmable
Yes
Dimensions
5 Inch Width x 17-1/2 Inch Height
Degree of Protection
No
Style
Contemporary/Transitional
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
cETL Listed, ADA Approved, Safety Listed, Wet Location Rated
Shade Type
Seeded Glass Panel
Construction
Steel
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
22 Watt
Collection
Ledgend
CRI
90.0000
Socket Type
Integrated
Color Temperature
2700K
Manufacturer Name
Murfeiss
UPC
01481754120
Manufacturer Part Number
OL11201DWZ
Brand Name
Murfeiss
Average Life
30000 Hour

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.