Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss OL1008ORB 4-Light Square Top Post Light 60-Watt 120-Volt Oil Rubbed Bronze Homestead

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss OL1008ORB 4-Light Square Top Post Light 60-Watt 120-Volt Oil Rubbed Bronze Homestead

SKU: 100041
Murfeiss Homestead Collection Square top light post in oil rubbed bronze finish, features stainless steel construction. Light post with 12-Inch lead wire, has seeded glass shade. It accommodates four 60-Watt A-19 incandescent lamps that have candelabra socket. It has voltage rating of 120 Volts. Light post has power rating of 240 Watts. It measures 13 Inch x 31 Inch.
  • Fixture power rating of 240-Watts
  • Measures 13-Inch x 31-Inch
  • Features seeded glass type shade

Overview

Murfeiss Homestead Collection Square top light post in oil rubbed bronze finish, features stainless steel construction. Light post with 12-Inch lead wire, has seeded glass shade. It accommodates four 60-Watt A-19 incandescent lamps that have candelabra socket. It has voltage rating of 120 Volts. Light post has power rating of 240 Watts. It measures 13 Inch x 31 Inch.

Specifications

Is Discontinued
No
Is Delivery Only
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
Square
Collection
Homestead
Fixture Wattage
240 Watt
Lamp Included
No
Socket Type
Candelabra
Lamp Type/Designation
(4) 60 Watt A19 Incandescent
Shade Type
Seeded Glass
UNSPSC
39111612
Energy Star Flag
No
sku
100041
Number of Lamps
4.0000
Mounting
Pole
Manufacturer Part Number
OL1008ORB
UPC
01481723773
Manufacturer Name
Murfeiss
Brand Name
Murfeiss
Construction
Stainless Steel
Degree of Protection
No
Dimensions
13 Inch Width x 31 Inch Height
Dimmable
No
Finish
Oil Rubbed Bronze
Lamp Wattage
60 Watt
Item Name
Post Light
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.