Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss FM355BUS 2-Light Ceiling Fixture 60-Watt 120-Volt Burnished Silver Lucia

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss FM355BUS 2-Light Ceiling Fixture 60-Watt 120-Volt Burnished Silver Lucia

SKU: 121626
Murfeiss Lucia Collection 2-Light ceiling fixture in burnished silver finish, features steel/aluminum body construction. This 10-1/4-Inch Dia beige fabric shade of this fixture brings elegance to home. This fixture supports two 60-Watt A-19 incandescent lamps that have voltage rating of 120-Volts. This fixture measures 12-1/4-Inch Dia x 8-Inch. Flush mountable fixture comes with 8-Inch lead wire for hassle-free installation. It is ideal for indoor purpose. Fixture is UL listed for dry locations.
  • CFL convertible
  • Mounted to box connection
  • Cross bar mounting procedure

Overview

Murfeiss Lucia Collection 2-Light ceiling fixture in burnished silver finish, features steel/aluminum body construction. This 10-1/4-Inch Dia beige fabric shade of this fixture brings elegance to home. This fixture supports two 60-Watt A-19 incandescent lamps that have voltage rating of 120-Volts. This fixture measures 12-1/4-Inch Dia x 8-Inch. Flush mountable fixture comes with 8-Inch lead wire for hassle-free installation. It is ideal for indoor purpose. Fixture is UL listed for dry locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Collection
Lucia
Fixture Wattage
120 Watt
Lamp Type/Designation
(2) 60 Watt A19 Incandescent
Shape
No
Shade Size
10-1/4 Inch Dia
Shade Type
Beige Linen Fabric
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Brand Name
Murfeiss
Construction
Steel and Aluminum
Degree of Protection
No
UPC
01481741233
Dimensions
12-1/4 Inch Dia x 8 Inch Height
Dimmable
No
Finish
Burnished Silver
Number of Lamps
2.0000
Mounting
Flush
Manufacturer Name
Murfeiss
Manufacturer Part Number
FM355BUS
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Standards
UL Listed for Dry Locations

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.