Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss FM273ORB 3-Light Ceiling Fixture 60-Watt 120-Volt Oil Rubbed Bronze Barrington

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss FM273ORB 3-Light Ceiling Fixture 60-Watt 120-Volt Oil Rubbed Bronze Barrington

SKU: 134801
Murfeiss Barrington Collection 3-Light ceiling fixture in oil rubbed bronze finish, features high-strength steel construction. Opal etched glass shade measuring 14-1/4-Inch Dia x 4-Inch, brings elegance to home. This fixture supports three 60-Watt A-19 incandescent lamps that have voltage rating of 120-Volts. This fixture measures 16-1/2-Inch Dia x 5-3/4-Inch. Flush mountable fixture comes with 8-Inch lead wire for hassle-free installation. Fixture is UL listed for dry locations.
  • Fixture power rating of 180-Watts
  • Measures 16-1/2-Inch Dia x 5-3/4-Inch
  • Comes in oil rubbed bronze finish

Overview

Murfeiss Barrington Collection 3-Light ceiling fixture in oil rubbed bronze finish, features high-strength steel construction. Opal etched glass shade measuring 14-1/4-Inch Dia x 4-Inch, brings elegance to home. This fixture supports three 60-Watt A-19 incandescent lamps that have voltage rating of 120-Volts. This fixture measures 16-1/2-Inch Dia x 5-3/4-Inch. Flush mountable fixture comes with 8-Inch lead wire for hassle-free installation. Fixture is UL listed for dry locations.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Etched Opal Glass
Shade Size
14-1/4 Inch Dia x 4 Inch Height
Lamp Type/Designation
(3) 60 Watt A19 Incandescent
Standards
UL Listed for Dry Locations
Lamp Included
No
Fixture Wattage
180 Watt
Collection
Barrington
Voltage Rating
120 Volt
UPC
01481733085
Manufacturer Name
Murfeiss
Manufacturer Part Number
FM273ORB
UNSPSC
39111521
Energy Star Flag
No
Shape
No
Finish
Oil Rubbed Bronze
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
16-1/2 Inch Dia x 5-3/4 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Flush
Brand Name
Murfeiss
Socket Type
Medium
Number of Lamps
3.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.