Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss F3020/3ORB 3-Light 1-Tier Chandelier 75-Watt 120-Volt Oil Rubbed Bronze Hobson

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss F3020/3ORB 3-Light 1-Tier Chandelier 75-Watt 120-Volt Oil Rubbed Bronze Hobson

SKU: 371137
Murfeiss Hobson Collection 1-Tier chandelier uses three 75-Watt A-19 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This transitional chandelier has oil rubbed bronze finish and steel construction. The clear seedy glass shade brings elegance to the home. It measures 21-1/2-Inch Dia x 18-3/4-Inch. This box mountable chandelier has 6 - 12-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety cUL/ETL listed.
  • Steel construction for longer endurance
  • Comes in oil rubbed bronze finish
  • Make use of three 75-Watt A-19 incandescent lamps

Overview

Murfeiss Hobson Collection 1-Tier chandelier uses three 75-Watt A-19 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This transitional chandelier has oil rubbed bronze finish and steel construction. The clear seedy glass shade brings elegance to the home. It measures 21-1/2-Inch Dia x 18-3/4-Inch. This box mountable chandelier has 6 - 12-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety cUL/ETL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Type
1-Tier
Voltage Rating
120 Volt
Shape
No
Style
Transitional
Socket Type
Medium
Chain/Stem Length
(1) 6 Inch, (3) 12 Inch
Standards
cUL Listed, ETL Listed
Energy Star Flag
No
UNSPSC
39111506
Collection
Hobson
Shade Type
Clear Seeded Glass
Lamp Type/Designation
(3) 75 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
225 Watt
Construction
Steel
Number of Lamps
3.0000
Manufacturer Part Number
F3020/3ORB
Manufacturer Name
Murfeiss
UPC
01481753748
Mounting
Box
Lamp Wattage
75 Watt
Item Name
Chandelier
Finish
Oil Rubbed Bronze
Dimmable
No
Dimensions
21-1/2 Inch Dia x 18-3/4 Inch Height
Degree of Protection
No
Brand Name
Murfeiss

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.