Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss F2727/4FG 4-Light 1-Tier Chandelier 60-Watt 120-Volt Firenze Gold Clarissa

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss F2727/4FG 4-Light 1-Tier Chandelier 60-Watt 120-Volt Firenze Gold Clarissa

SKU: 126033
Murfeiss Clarissa Collection 1-Tier chandelier uses four 60-Watt B10 incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This crystals chandelier in firenze gold finish and steel construction. Burnt copper on styrene hardback shade brings elegance to the home. It measures 21-Inch x 24-1/2-Inch. This box mountable chandelier has 60-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety cUL/ETL listed.
  • Steel construction for longer endurance
  • Comes in Firenze gold finish
  • Make use of four 60-Watt B10 incandescent lamps

Overview

Murfeiss Clarissa Collection 1-Tier chandelier uses four 60-Watt B10 incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This crystals chandelier in firenze gold finish and steel construction. Burnt copper on styrene hardback shade brings elegance to the home. It measures 21-Inch x 24-1/2-Inch. This box mountable chandelier has 60-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety cUL/ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Shade Size
21 Inch Width x 8-11/16 Inch Height
Brand Name
Murfeiss
Shade Type
Burnt Copper on Styrene Hardback
Lamp Type/Designation
(4) 60 Watt B10 Incandescent
Lamp Included
No
Fixture Wattage
240 Watt
Collection
Clarissa
Chain/Stem Length
60 Inch
Standards
cUL Listed, ETL Listed
UNSPSC
39111506
sku
126033
UPC
01481747897
Manufacturer Name
Murfeiss
Manufacturer Part Number
F2727/4FG
Voltage Rating
120 Volt
Energy Star Flag
No
Base Backplate
1-7/16 Inch Depth x 6-7/16 Inch Height
Type
1-Tier
Construction
Steel
Degree of Protection
No
Dimensions
21 Inch Width x 24-1/2 Inch Height
Dimmable
No
Finish
Firenze Gold
Item Name
Chandelier
Lamp Wattage
60 Watt
Socket Type
Candelabra
Mounting
Box
Style
Crystal
Shape
No
Number of Lamps
4.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.