Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss F2707/6BUS 6-Light 2-Tier Chandelier 60-Watt 120-Volt Burnished Silver Lucia

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss F2707/6BUS 6-Light 2-Tier Chandelier 60-Watt 120-Volt Burnished Silver Lucia

SKU: 128921
Murfeiss Lucia Collection 2-Tier chandelier uses six 60-Watt A-19 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This crystals chandelier has burnished silver finish and steel construction. The linen fabric shade brings elegance to the home. It measures 24-1/2-Inch x 12-3/8-Inch. This box mountable chandelier has 6 - 12-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety cUL/ETL listed.
  • CFL convertible
  • Comes in burnished silver finish
  • Make use of six 60-Watt A-19 incandescent lamps

Overview

Murfeiss Lucia Collection 2-Tier chandelier uses six 60-Watt A-19 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This crystals chandelier has burnished silver finish and steel construction. The linen fabric shade brings elegance to the home. It measures 24-1/2-Inch x 12-3/8-Inch. This box mountable chandelier has 6 - 12-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for dry locations. Chandelier is safety cUL/ETL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Type
2-Tier
Voltage Rating
120 Volt
Shape
No
Base Backplate
6 Inch Dia x 1-5/8 Inch Depth
Style
Crystal
Socket Type
Medium
Chain/Stem Length
(1) 6 Inch, (3) 12 Inch
Standards
cUL Listed, ETL Listed
Energy Star Flag
No
UNSPSC
39111506
Collection
Lucia
Shade Type
Linen Fabric
Shade Size
22 Inch Dia x 7-1/4 Inch Height
Lamp Type/Designation
(6) 60 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
360 Watt
Construction
Steel
Number of Lamps
6.0000
Manufacturer Part Number
F2707/6BUS
Manufacturer Name
Murfeiss
UPC
01481747866
Mounting
Box
Lamp Wattage
60 Watt
Item Name
Chandelier
Finish
Burnished Silver
Dimmable
No
Dimensions
24-1/2 Inch Width x 12-3/8 Inch Height
Degree of Protection
No
Brand Name
Murfeiss

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.