Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Multi-Contact 32.0014P0001-UR MC4 Cable Connector 10-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Multi-Contact 32.0014P0001-UR MC4 Cable Connector 10-AWG

SKU: 502370
Multi-Contact Snap-in locking cable connector offers MC-4 female connection. It features proven MC-Multilam technology for high long-term stability. It accommodates conductor of size 10-AWG and comes with metal pin. Cable connector is UL listed and CSA certified.
  • Proven MC-Multilam technology with high long term stability
  • Tried and tested plug connectors
  • Includes metal pin

Overview

Multi-Contact Snap-in locking cable connector offers MC-4 female connection. It features proven MC-Multilam technology for high long-term stability. It accommodates conductor of size 10-AWG and comes with metal pin. Cable connector is UL listed and CSA certified.

Specifications

Insulation Material
No
Standards
UL Listed, CSA Certified
Type
MC4
Brand Name
Multi-Contact
Manufacturer Name
Multi-Contact
Manufacturer Part Number
32.0014P0001-UR
Finish
No
Degree of Protection
No
Item Name
Cable Connector
Connection Type
MC4 Female
Conductor Range
10 AWG

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.