Mulberry 99542 Steel 3-9/32-Inch Box Mount Standard Size 2-Gang Combination Wallplate 1-Blank + 1-Duplex Receptacle Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 99542 Steel 3-9/32-Inch Box Mount Standard Size 2-Gang Combination Wallplate 1-Blank + 1-Duplex Receptacle Ivory

SKU: 2057
Mulberry Standard size combination wallplate has steel construction with wrinkled finish. This 2-Gang, square wallplate in ivory color, measures 4.562-Inch x 4.5-Inch. It has thickness of 0.03-Inch and supports 3.281-Inch box mounting. Wallplate is UL listed.
  • Images are representative of the products listed and may not be actual product - Actual color is Ivory
  • Steel construction with wrinkled finish for long-lasting durability
  • Thickness of 0.03-Inch
  • Measures 4.562-Inch x 4.5-Inch

Overview

Mulberry Standard size combination wallplate has steel construction with wrinkled finish. This 2-Gang, square wallplate in ivory color, measures 4.562-Inch x 4.5-Inch. It has thickness of 0.03-Inch and supports 3.281-Inch box mounting. Wallplate is UL listed.

Specifications

Size
4.562 Inch Width x 4.5 Inch Height
Thickness
0.03
Shape
Square
Orientation
No
Type
Standard Size
UPC
09532799542
Standards
UL 883 Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327995429
Manufacturer Name
Mulberry
Material
Steel
Number of Gangs
2.0000
Color
Ivory
Mounting
3.281 Inch Box
Manufacturer Part Number
99542
Brand Name
Mulberry
Configuration
1-Blank + 1-Duplex Receptacle
Finish
Wrinkled
Item Name
Combination Wallplate

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.