Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97554 430 Stainless Steel Standard Size 4-Gang Combination Wallplate (3) Toggle Switch (1) Duplex Receptacle

SKU: 1422
Mulberry 4-Gang Standard size combination wallplate features 430 stainless steel construction and satin finish. The 0.035-Inch thick rectangle wallplate has dimensions of 8.187 Inch x 4.5 Inch. It has three toggle switches and one duplex receptacle configuration. Wallplate offers horizontal orientation. Wallplate is UL listed.
  • General construction finishes
  • Made of 430 stainless steel
  • Rectangular shape

Overview

Mulberry 4-Gang Standard size combination wallplate features 430 stainless steel construction and satin finish. The 0.035-Inch thick rectangle wallplate has dimensions of 8.187 Inch x 4.5 Inch. It has three toggle switches and one duplex receptacle configuration. Wallplate offers horizontal orientation. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Configuration
(3) Toggle Switch, (1) Duplex Receptacle
Finish
Satin
Thickness
0
Type
Standard Size
Item Name
Combination Wallplate
Material
430 Stainless Steel
Orientation
Horizontal
Shape
Rectangular
Size
8.187 Inch Width x 4.5 Inch Height
Number of Gangs
4
GTIN
95327975544
Brand Name
Mulberry
UPC
9532797554
Manufacturer Name
Mulberry
Manufacturer Part Number
97554
Standards
UL 883 Listed
sku
1422
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.