Mulberry 97432 430 Stainless Steel Standard Size GFI Surge 2-Gang Combination Wallplate 1-Toggle Switch + 1-Block Duplex/GFI Receptacle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97432 430 Stainless Steel Standard Size GFI Surge 2-Gang Combination Wallplate 1-Toggle Switch + 1-Block Duplex/GFI Receptacle

SKU: 1336
Mulberry Metal 2-Gang Standard size combination wallplate features 430 stainless steel construction and satin finish. It measures 4.562-Inch x 4.5-Inch x 0.035-Inch. Square GFI-surge combination wallplate has horizontal orientation and employs one toggle switch as well as one block duplex/GFI receptacle configuration. Wallplate is UL listed.
  • Suitable for general-purpose application
  • 430 Stainless steel construction with satin finish for longer endurance
  • Measures 4.562-Inch x 4.5-Inch

Overview

Mulberry Metal 2-Gang Standard size combination wallplate features 430 stainless steel construction and satin finish. It measures 4.562-Inch x 4.5-Inch x 0.035-Inch. Square GFI-surge combination wallplate has horizontal orientation and employs one toggle switch as well as one block duplex/GFI receptacle configuration. Wallplate is UL listed.

Specifications

Size
4.562 Inch Width x 4.5 Inch Height
Thickness
0.035
Shape
Square
Orientation
Horizontal
Type
Standard Size, GFI Surge
UPC
09532797432
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327974325
Manufacturer Name
Mulberry
Material
430 Stainless Steel
Number of Gangs
2.0000
Manufacturer Part Number
97432
Brand Name
Mulberry
Configuration
1-Toggle Switch + 1-Block Duplex/GFI Receptacle
Finish
Satin
Item Name
Combination Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.