Mulberry 97422 430 Stainless Steel Box Mount Standard Size GFI Surge 2-Gang Combination Wallplate 1-Blank + 1-Block Duplex/GFI Receptacle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97422 430 Stainless Steel Box Mount Standard Size GFI Surge 2-Gang Combination Wallplate 1-Blank + 1-Block Duplex/GFI Receptacle

SKU: 1319
Mulberry Metal Standard size 2-Gang combination wallplate has durable stainless steel construction with satin finish. This 3.281-Inch GFI-surge combination wallplate supports box mounting for secure installation. It has one block duplex/GFI receptacle and one blank configuration.
  • Suitable for general-purpose application
  • 430 Stainless steel construction with satin finish for longer endurance
  • Measures 4.562-Inch x 4.5-Inch

Overview

Mulberry Metal Standard size 2-Gang combination wallplate has durable stainless steel construction with satin finish. This 3.281-Inch GFI-surge combination wallplate supports box mounting for secure installation. It has one block duplex/GFI receptacle and one blank configuration.

Specifications

Size
4.562 Inch Width x 4.5 Inch Height
Thickness
0.035
Shape
Square
Orientation
Horizontal
Type
Standard Size, GFI Surge
UPC
09532797422
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327974226
Manufacturer Name
Mulberry
Material
430 Stainless Steel
Number of Gangs
2.0000
Mounting
3.281 Inch Box
Manufacturer Part Number
97422
Brand Name
Mulberry
Configuration
1-Blank + 1-Block Duplex/GFI Receptacle
Finish
Satin
Item Name
Combination Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.