Tour  

Mulberry 97404 Device Mount Standard Size 4-Gang GFI Block Wallplate (4) Block Duplex/GFI Receptacle Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97404 Device Mount Standard Size 4-Gang GFI Block Wallplate (4) Block Duplex/GFI Receptacle Stainless Steel

SKU: 1287
Mulberry Standard size 4-Gang rectangle GFI block wallplate in silver color, has 430 stainless steel construction and satin finish. It measures 8.187-Inch x 4.5-Inch. This wallplate has four block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is device mountable. Wallplate is UL listed.
  • Features 430 stainless steel construction
  • Comes in stainless steel color
  • Measures 8.187-Inch x 4.5-Inch

Overview

Mulberry Standard size 4-Gang rectangle GFI block wallplate in silver color, has 430 stainless steel construction and satin finish. It measures 8.187-Inch x 4.5-Inch. This wallplate has four block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is device mountable. Wallplate is UL listed.

Specifications

Size
8.187 Inch Width x 4.5 Inch Height
Thickness
0.035
Shape
Rectangular
Orientation
Horizontal
Type
Standard Size
UPC
09532797404
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327974042
Manufacturer Name
Mulberry
Material
430 Stainless Steel
Number of Gangs
4.0000
Color
Stainless Steel
Mounting
Device
Manufacturer Part Number
97404
Brand Name
Mulberry
Configuration
(4) Block Duplex/GFI Receptacle
Finish
Satin
Item Name
GFI Block Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.