Tour  

Mulberry 97364 1-Gang Standard Size Oil-Tight Pushbutton Wallplate (1) Push Button Switch Satin 403 Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97364 1-Gang Standard Size Oil-Tight Pushbutton Wallplate (1) Push Button Switch Satin 403 Stainless Steel

SKU: 1249
Mulberry 1-Gang Standard size pushbutton wallplate features 403 stainless steel construction with satin finish. It measures 2.75-Inch x 4.5-Inch. This vertically oriented wallplate has thickness of 0.035-Inch. It has pushbutton switch configuration. It supports device mounting. Pushbutton wallplate is UL listed.
  • Features pushbutton switch configuration
  • Features 403 stainless steel construction and satin finish
  • Measures 2.75-Inch x 4.5-Inch

Overview

Mulberry 1-Gang Standard size pushbutton wallplate features 403 stainless steel construction with satin finish. It measures 2.75-Inch x 4.5-Inch. This vertically oriented wallplate has thickness of 0.035-Inch. It has pushbutton switch configuration. It supports device mounting. Pushbutton wallplate is UL listed.

Specifications

Temperature Rating
-40 deg C
Size
2.75 Inch x 4.5 Inch
Thickness
0.035
Shape
No
Orientation
Vertical
Type
Standard Size, Oil-Tight
UPC
09532797364
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327973649
Manufacturer Name
Mulberry
Material
403 Stainless Steel
Number of Gangs
1.0000
Mounting
Device
Manufacturer Part Number
97364
Brand Name
Mulberry
Configuration
(1) Pushbutton Switch
Finish
Satin
Item Name
Pushbutton Wallplate
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.