Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 97225 430 Stainless Steel 2-Gang Wallplate 30/50/60-Amp 4-Wire Receptacle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97225 430 Stainless Steel 2-Gang Wallplate 30/50/60-Amp 4-Wire Receptacle

SKU: 1219
Mulberry 2-Gang Square wallplate features 430 stainless steel construction with satin finish. It measures 4.562-Inch x 4.5-Inch. This vertically oriented wallplate has thickness of 0.035-Inch. It has 30/50/60-Amp 4-Wire receptacle configuration. It has 2.625-Inch ID hole cut-out. Wallplate is UL listed.
  • Features 430 stainless steel construction
  • Measures 4.562-Inch x 4.5-Inch
  • Comes in satin finish

Overview

Mulberry 2-Gang Square wallplate features 430 stainless steel construction with satin finish. It measures 4.562-Inch x 4.5-Inch. This vertically oriented wallplate has thickness of 0.035-Inch. It has 30/50/60-Amp 4-Wire receptacle configuration. It has 2.625-Inch ID hole cut-out. Wallplate is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Orientation
Vertical
Shape
Square
Size
4.562 Inch Width x 4.5 Inch Height
Standards
UL Listed
Thickness
0.035
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327972253
Country Of Origin
United States of America
Number of Gangs
2.0000
UPC
09532797225
Manufacturer Name
Mulberry
Manufacturer Part Number
97225
Configuration
30/50/60 Amp 4-Wire Receptacle
Brand Name
Mulberry
Material
430 Stainless Steel
Item Name
Wallplate
Finish
Satin
Cutout Size
2.625 Inch ID

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.